missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABC Vial™ LVI™, Sold by MilliporeSigma™ Supelco™
These ABC Vials contain a Low Volume Insert; can be used either as crimp seal or with screw cap.
$291.00 - $354.87
| Catalog Number | Mfr. No. | Material | Color | Includes | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Color | Includes | Price | Quantity & Availability | |||
|
111009629
|
N/A | Glass, Silicone | Clear | Cap, Vial |
Each for $354.87
|
|
|||
|
111009752
|
N/A | Glass, PTFE | Amber | Vial |
Each for $341.00
|
|
|||
|
111009864
|
N/A | Glass | Clear | Vial |
Each for $291.00
|
|
|||
Description
Autosampler compatibility:
- Agilent
- Agilent 1050/1090A
- Agilent 1100/1200
- Agilent 7673A, 7683
- Agilent 5890/7985A/6850/6890
- LEAP Technologies
- CTC LC PAL, GC PAL
- CombiPAL
- HTC PAL/HTS PAL
- Shimadzu LC Autosamplers
- SIL-HTa/SIL-HTc
- SIL-10ADvp
- SIL-10A/SIL-10Ai/SIL-10AP
- Varian
- CP-9010
- 8000/8035/8100/8200
- 9100/9090/9095
- Vista
- Waters
- Alliance 2690/2695
- Alliance 2790/2795
- Acquity
Specifications
| 100 | |
| 0.3 mL |
ABC Vial and LVI are trademarks of Wheaton Industries, Inc.