missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABC Vial™ LVI™, Sold by MilliporeSigma™ Supelco™
Description
Autosampler compatibility:
- Agilent
- Agilent 1050/1090A
- Agilent 1100/1200
- Agilent 7673A, 7683
- Agilent 5890/7985A/6850/6890
- LEAP Technologies
- CTC LC PAL, GC PAL
- CombiPAL
- HTC PAL/HTS PAL
- Shimadzu LC Autosamplers
- SIL-HTa/SIL-HTc
- SIL-10ADvp
- SIL-10A/SIL-10Ai/SIL-10AP
- Varian
- CP-9010
- 8000/8035/8100/8200
- 9100/9090/9095
- Vista
- Waters
- Alliance 2690/2695
- Alliance 2790/2795
- Acquity
Specifications
Specifications
| Color | Clear |
| Material | Glass, Silicone |
| Septum | Silicone Septum |
| Includes | Cap, Vial |
| No. per Pack | 100 |
| Volume (English) | 0.3 mL |
| Closure Material | Polypropylene |
ABC Vial and LVI are trademarks of Wheaton Industries, Inc.