Learn More
Thermo Scientific™ 9mm Non-Assembled Plastic Screw Thread Wide Opening Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 plastic vials and 100 screw thread caps with pre-assembled septa.
$169.71
Specifications
| No. per Pack | 100 |
|---|---|
| Product Line | Surestop |
| Closure Size | 9 mm |
| Marking Spot | No |
| Catalog Number | Mfr. No. | Closure Color | Septum | Color (Seal) | Pre-slit | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Color | Septum | Color (Seal) | Pre-slit | Price | Quantity & Availability | ||
|
03060016
|
Thermo Scientific™
C5000387 |
Black | PTFE/Silicone, Bonded | Red/White | No |
Pack of 100 Each for $169.71
|
|
||
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Plastic Vial Convenience Kits (Unassembled). Each kit includes 100 plastic vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Plastic Vial Convenience Kits (Unassembled). Each kit includes 100 plastic vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.Specifications
| 100 | |
| Surestop | |
| 9 mm | |
| No |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.