missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Sapphire Microplates
Features optimal heat transfer from thermoblock to reaction solution.
$1,414.54 - $1,808.71
Specifications
| Format | Standard |
|---|---|
| Lid | Without Lid |
| Array | 8 x 12 |
| Material | Polypropylene |
| No. of Wells | 96 |
| Catalog Number | Mfr. No. | Skirt Style | No. per Case | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Skirt Style | No. per Case | Price | Quantity & Availability | ||||
|
07000105
|
Greiner Bio-One
652270 |
Full | 100 |
Case of 100 Each for $1,589.32
|
|
||||
|
07000313
|
Greiner Bio-One
652290 |
Half | 100 |
Case of 100 Each for $1,808.71
|
|
||||
|
07000107
|
Greiner Bio-One
652260 |
Half | 40 |
Case of 100 Each for $1,727.82
|
|
||||
|
07000312
|
Greiner Bio-One
652250 |
Non-skirt | 100 |
Case of 100 Each for $1,414.54
|
|
||||
|
07000106
|
Greiner Bio-One
652201 |
Non-skirt | 40 |
Case of 100 Each for $1,536.93
|
|
||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Ultra thin polypropylene for optimal heat transfer
- Are particularly suited for automation
- Robot-friendly- for grippers, sufficient space for the application
Specifications
| Standard | |
| 8 x 12 | |
| 96 | |
| 100/Cs. |
| Without Lid | |
| Polypropylene | |
| Non-sterile |