missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 900 Microliter Syringes, N Termination

Catalog No. 1482454A
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1482454A 10 μL
1482452A 5 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1482454A Supplier Hamilton™ Supplier No. HAM80360
Only null left

The 900 series syringe is the economical version of the 800 series syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 10 μL. The syringe holder is permanently attached to the syringe barrel. This reduces the initial cost of the syringe but eliminates the possibility of replacement components.

  • Ideal for dispensing volumes from 0.5 µL up to 10 µL
  • Syringe holder is permanently attached to the syringe barrel

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.48 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Designed for dispensing liquids manually to achieve the highest level of accuracy and precision possible, recommended for septum penetration
Includes Hand lapped plunger
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 901
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Cemented
Show More Show Less