Learn More
Thermo Scientific™ 8mm Plastic Screw Thread Vials
Choose from these chemically inert polypropylene vials that are suitable for most chromatography applications.
Supplier: Thermo Scientific™ 03PPSV
Description
Choose from these economical alternanatives to glass vials. These 8mm plastic standard opening screw thread vials are manufactured from high-quality, GC-tested polypropylene material and feature an 8-425 finish. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
| 250µL Vial, Polypropylene | |
| 12 mm | |
| 12 mm | |
| 300 μL | |
| 250 μL | |
| 300 μL | |
| 32 mm | |
| Screw Thread Vial | |
| No |
| 8 mm | |
| Clear | |
| Polypropylene | |
| <3μL | |
| Insert Vial | |
| Screw Cap | |
| 500 | |
| 8-425 | |
| 250μL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.