Learn More
Thermo Scientific™ 8mm Plastic Screw Thread Vials
Choose from these chemically inert polypropylene vials that are suitable for most chromatography applications.
$1,005.27
Specifications
| Diameter (Metric) Opening | 8 mm |
|---|---|
| Diameter (Metric) Inner | 12 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
Description
Choose from these economical alternanatives to glass vials. These 8mm plastic standard opening screw thread vials are manufactured from high-quality, GC-tested polypropylene material and feature an 8-425 finish. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Broad application of polypropylene vials
- Chemically inert and suitable for most chromatography applications.
- Preferable in some cases when levels of inorganic ions have to be kept to an absolute minimum
- Economical alternative to glass
Chemically resistant
- The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents
- Tolerates temperatures from -80°C to +121°C
Autosampler compatibility*
Beckman™
CTC™
Gilson™
Knauer™
Shimadzu™
Spark Holland™
Varian™
VWR™ (Merck)/Hitachi™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Specifications
| 8 mm | |
| Clear | |
| Polypropylene | |
| 8-425 | |
| 32 mm |
| 12 mm | |
| 12 mm | |
| Screw Cap | |
| No | |
| Screw Thread Vial |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.