missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ Series 6400 Clean Class 16 in. Latex Gloves

HandPRO™ 6400 Clean Class Latex Gloves are non-sterile, powder free, 16 in. latex gloves that don easily over cleanroom garments and stay comfortable and secure. Recommended for Class 100/ISO 5 critical environments.

$1440.08 - $1440.08

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
View More Specs

Products 1
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-423-113
View Documents
Hourglass International™
6401
Small
Case of 1000 Each for $1,440.08
Only null left
 
Description

Description

  • Made from premium low-protein powder free latex
  • Comfortable, 16 in. elbow-length protection
  • Suitable for Class 100/ISO 5 and higher controlled environments
  • Textured surface
  • Double-donnable
  • Ambidextrous
  • Powder free
  • Non-sterile
  • Beaded extra long cuff
  • CE double bagged
Specifications

Specifications

Compliant to ASTM and IEST standards
Class 100 (ISO 5)
1.5
Single-use
9 mil
Ambidextrous
Latex
0.21 mm
Non-sterile
0.23 mm
Double-Bagged
18 MPa
40 cm
EN 420
No
Natural
Fully Textured
0.23 mm
No
8.2 mil
Powder Free
9 mil
ISO 9001:2008
HandPRO™ Series 6400
16 in.
Videos
SDS
Documents

Documents