missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ Series 6400 Clean Class 16 in. Latex Gloves

Catalog No. 19423113
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19423113 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19423113 Supplier Hourglass International™ Supplier No. 6401

HandPRO™ 6400 Clean Class Latex Gloves are non-sterile, powder free, 16 in. latex gloves that don easily over cleanroom garments and stay comfortable and secure. Recommended for Class 100/ISO 5 critical environments.

  • Made from premium low-protein powder free latex
  • Comfortable, 16 in. elbow-length protection
  • Suitable for Class 100/ISO 5 and higher controlled environments
  • Textured surface
  • Double-donnable
  • Ambidextrous
  • Powder free
  • Non-sterile
  • Beaded extra long cuff
  • CE double bagged

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9 mil
Finger Thickness (Metric) 0.23 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 8.2 mil
Palm Thickness (Metric) 0.21 mm
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 9 mil
Thickness (Metric) 0.23 mm
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 6401
Packaging Type Double-Bagged
Series HandPRO™ Series 6400
Tensile Strength 18 MPa
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less