missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Series Cemented Needle Syringes
Description
Includes
a serialized syringe of your choice and a certificate of calibration.
- The original hand-fitted Hamilton™ syringe
- Stainless steel plunger is manufactured to fit the glass barrel with a tolerance less than three thousandths of a millimeter
- Unsurpassed syringe life
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass, Stainless Steel |
| Needle Gauge | 22 G |
| Diameter (Metric) Inner | 0.41 mm |
| Diameter (Metric) Outer | 0.72 mm |
| Length (English) | 2 in. |
| Product Type | Microliter |
| Max. Pressure | 1000 psig (68.9 bar) |
| Max. Temperature (Metric) | 50°C |
| Needle Point Number | 3 |
| Show More |