missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Microliter Syringes: N Termination
The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.
Supplier: Hamilton™ HAM80600
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Chemical Identifiers
| Not Autoclavable | |
| For dispensing low volumes to achieve the highest level of accuracy and precision possible | |
| 2 in. | |
| Microliter Syringe |
Specifications
| Not Autoclavable | |
| 22s G | |
| 0.0059 in. | |
| 0.0283 in. | |
| 1.46 mm | |
| 0.72 mm | |
| 2 in. | |
| 51 mm | |
| 2000 psi | |
| 50°C | |
| 710 | |
| Ea. | |
| Sharp, Bevel, Curved, Non-coring |
| Stainless Steel (Plunger) | |
| 0.061 in. | |
| 0.15 mm | |
| 0.305 in. | |
| 7.75 mm | |
| For dispensing low volumes to achieve the highest level of accuracy and precision possible | |
| 2 in. | |
| Microliter Syringe | |
| 122°F | |
| 50°F | |
| 2 | |
| 100 μL | |
| Cemented |