missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Microliter Syringes: N Termination
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel (Plunger) |
| Needle Gauge | 22s G |
| Diameter (English) Inner | 0.041 in. |
| Diameter (English) Inner Needle | 0.0059 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 1.03 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Show More |