missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 Microliter Syringes: N Termination

Catalog No. 14815291
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Needle Point Style:
3
Blunt
Cone
Sharp, Bevel, Curved, Non-coring
Diameter (Metric) Inner Needle:
0.13 mm
0.15 mm
0.41 mm
Diameter (Metric) Outer Needle:
0.47 mm
0.483 mm
0.72 mm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Point Style Diameter (Metric) Inner Needle Diameter (Metric) Outer Needle
14815291 250 μL Blunt 0.41 mm 0.72 mm
14815292 500 μL Blunt 0.41 mm 0.72 mm
1481386 500 μL Cone 0.41 mm 0.72 mm
148136 10 μL Cone 0.13 mm 0.47 mm
1481324 25 μL Cone 0.15 mm 0.72 mm
14816208B 10 μL Blunt 0.13 mm 0.72 mm
1482432 50 μL Blunt 0.15 mm 0.72 mm
14813091 100 μL Blunt 0.41 mm 0.72 mm
14815288 25 μL Blunt 0.15 mm 0.72 mm
14815287 10 μL 3 0.15 mm 0.72 mm
148245 50 μL Sharp, Bevel, Curved, Non-coring 0.15 mm 0.72 mm
14813090 10 μL Sharp, Bevel, Curved, Non-coring 0.13 mm 0.47 mm
148247 25 μL Sharp, Bevel, Curved, Non-coring 0.15 mm 0.72 mm
14824713 5 μL 3 0.13 mm 0.483 mm
1481371 250 μL Cone 0.41 mm 0.72 mm
1481355 100 μL Cone 0.15 mm 0.72 mm
148246 100 μL Sharp, Bevel, Curved, Non-coring 0.15 mm 0.72 mm
14816213B 50 μL Blunt 0.41 mm 0.72 mm
14815290 100 μL Blunt 0.15 mm 0.72 mm
148242 250 μL Sharp, Bevel, Curved, Non-coring 0.15 mm 0.72 mm
148249 500 μL Sharp, Bevel, Curved, Non-coring 0.41 mm 0.72 mm
1481340 50 μL Cone 0.15 mm 0.72 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 14815291 Supplier Hamilton™ Supplier No. HAM80765

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner 0.029 in.
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.729 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) For dispensing low volumes to achieve the highest level of accuracy and precision possible
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 725
Needle Point Number 3
Quantity Ea.
Volume (Metric) 250 μL
Needle Point Style Blunt
Connection Type Cemented
Show More Show Less