missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 6-well ThinCert™ Cell Culture Inserts for Multiwell Plates

Made of highly transparent polystyrene. Greiner Bio-One 6-Well ThinCert™ Cell Culture Inserts for Multiwell Plates is free of detectable DNase, RNase, human DNA.

$547.46 - $548.79

Specifications

Capacity (Metric) 4.15 mL (Well)
Culture Area 452.4 mm2
Material Polystyrene
Sterility Sterile
Type Cell Culture Insert
View More Specs

Products 2
Catalog Number Mfr. No. Pore Size Price Quantity & Availability  
Catalog Number Mfr. No. Pore Size Price Quantity & Availability  
07000397
View Documents Promotion Details
Greiner Bio-One
657641
0.4 μm
Case of 24 Each for $548.79
Only null left
 
07000400
View Documents Promotion Details
Greiner Bio-One
657638
8.0 μm
Case of 24 Each for $547.46
Only null left
 
Description

Description

  • Non-Pyrogenic
  • Non-cytotoxic
  • Stable clear polystyrene housing
  • Hanging geometry
  • Sealed PET capillary pore membrane
  • Single sterile blister packing
Specifications

Specifications

4.15 mL (Well)
Polystyrene
Cell Culture Insert
6
19 mm
452.4 mm2
Sterile
2.0 to 4.15 mL
PET
Videos
SDS
Documents

Documents