missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 6-well ThinCert™ Cell Culture Inserts for Multiwell Plates

Catalog No. 07000400
Change view
Click to view available options
Pore Size:
0.4 μm
8.0 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
07000400 8.0 μm
07000397 0.4 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000400 Supplier Greiner Bio-One Supplier No. 657638

Made of highly transparent polystyrene. Greiner Bio-One 6-Well ThinCert™ Cell Culture Inserts for Multiwell Plates is free of detectable DNase, RNase, human DNA.

  • Non-Pyrogenic
  • Non-cytotoxic
  • Stable clear polystyrene housing
  • Hanging geometry
  • Sealed PET capillary pore membrane
  • Single sterile blister packing

Specifications

Description Pore density: 0.15 x 106
Capacity (Metric) 4.15 mL (Well)
Culture Area 452.4 mm2
Material Polystyrene
Sterility Sterile
Type Cell Culture Insert
Volume (Metric) Working 2.0 to 4.15 mL
Well Count 6
Pore Size 8.0 μm
Supportive Membrane PET
Height (Metric) 19 mm
Show More Show Less