missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ 6 Pack of Graduated Beakers with No Spout
Berzelius Beakers: Borosilicate glass, tall form, ideal for titrations, white enamel markings, DIN/ISO standards, no pouring spout, microwavable, autoclavable, high chemical durability, low temperature gradient, withstands high temperatures and shocks.
$155.50 - $204.96
Specifications
| Material | Borosilicate Glass (3.3) |
|---|---|
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
S80039
|
Eisco™
CH2008PK6 |
600 mL |
Pack of 6 Each for $204.96
|
|
|||||
|
S80040
|
Eisco™
CH2007PK6 |
500 mL |
Pack of 6 Each for $183.75
|
|
|||||
|
S80041
|
Eisco™
CH2006PK6 |
400 mL |
Pack of 6 Each for $155.50
|
|
|||||
Description
- TALL FORM || Uniform walls of Berzelius tall-form beakers are ideal for heating and stirring during titrations. Their smaller diameter makes them easier to handle than low form beakers of the same volume
- NO SPOUT || Tall form beakers without spout are ideal for containing and storing samples
- GRADUATIONS || 500 mL capacity beakers feature white enamel markings with 50 mL graduations labeled every 100 mL. Conforms to DIN 12231 and ISO 3819 standards
- INDUSTRIAL QUALITY || Made from heavy-duty borosilicate 3.3 glass. Microwavable and autoclavable.
Specifications
| Borosilicate Glass (3.3) | |
| Autoclavable | |
| Yes | |
| Berzelius |
| Non-sterile | |
| Reusable | |
| White Enamel Scale |