missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ 54 Gallon Sure-Grip™ EX Deep Slimline Flammable Safety Cabinet With Manual-Closing Doors

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 54 Gallon Sure-Grip™ EX Deep Slimline Flammable Safety Cabinet With Manual-Closing Doors is specially designed for safely storing acids and corrosives in laboratories.
$4,427.06 - $5,184.49
Specifications
| Description | Cold-rolled Steel (18 ga) |
|---|---|
| Dimensions (D x W x H) | 34 x 23.25 x 65 in. |
| Material | Steel (CR) |
| Load Bearing Capacity | 54 gal. |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19822403
![]() |
Justrite™
895402 |
Blue |
Each for $5,184.49
|
|
|||||
|
296356133
|
Justrite™
895403 |
Gray |
Each for $4,858.27
|
|
|||||
|
296356135
|
Justrite™
895401 |
Red |
Each for $4,986.76
|
|
|||||
|
296356134
|
Justrite™
895405 |
White |
Each for $4,769.93
|
|
|||||
|
296356122
|
Justrite™
895400 |
Yellow |
Each for $4,427.06
|
|
|||||
Description
- Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
- Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
- High performance, self-latching doors close easily and securely for maximum protection under fire conditions
- Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
- For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
- Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
- Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
- They adjust on 3 in. centers for versatile storage
- Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
- Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
- Under Fume Hood Cabinets are fully compliant and designed for the safe storage and venting of solvents and flammable liquids
- Ideal in laboratories under fume hoods, benches, or counters, these cabinets are available in four widths ranging from 24 in
- (610mm) to 48 in
- (1219mm)
- Single-door cabinets are offeRed in either left or right-hinge door closures for easy operation where space is at a premium
- Back wall vents with built-in flame arresters are positioned at lower left and top right for jurisdictions that mandate venting of vapors
- In addition, they have all the great features and benefits of our classic cabinets as outlined above
Specifications
| Cold-rolled Steel (18 ga) | |
| 34 x 23.25 x 65 in. | |
| Steel (CR) | |
| 54 gal. |