missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ 54 Gallon Sure-Grip™ EX Deep Slimline Flammable Safety Cabinet With Manual-Closing Doors

Catalog No. 296356135
Change view
Click to view available options
Color:
Blue
Gray
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
296356135 Red
19822403 Blue
296356133 Gray
296356134 White
296356122 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 296356135 Supplier Justrite™ Supplier No. 895401

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 54 Gallon Sure-Grip™ EX Deep Slimline Flammable Safety Cabinet With Manual-Closing Doors is specially designed for safely storing acids and corrosives in laboratories.

  • Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
  • Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
  • High performance, self-latching doors close easily and securely for maximum protection under fire conditions
  • Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
  • For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
  • Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
  • They adjust on 3 in. centers for versatile storage
  • Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
  • Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
  • Under Fume Hood Cabinets are fully compliant and designed for the safe storage and venting of solvents and flammable liquids
  • Ideal in laboratories under fume hoods, benches, or counters, these cabinets are available in four widths ranging from 24 in.
  • (610mm) to 48 in.
  • (1219mm)
  • Single-door cabinets are offeRed in either left or right-hinge door closures for easy operation where space is at a premium
  • Back wall vents with built-in flame arresters are positioned at lower left and top right for jurisdictions that mandate venting of vapors
  • In addition, they have all the great features and benefits of our classic cabinets as outlined above

Specifications

Depth (English) Exterior 34 in.
Load Bearing Capacity 54 gal.
Width (English) Exterior 23.25 in.
Dimensions (D x W x H) 34 x 23.25 x 65 in.
Height (English) Exterior 65 in.
Description Cold-rolled Steel (18 ga)
Material Steel (CR)
Color Red