missing translation for 'onlineSavingsMsg'
Learn More

Brady™ First Aid Sign: Shower Station

For identification of locations of first aid kits, safety showers, eyewash stations and other safety equipment

$20.40 - $35.04

Specifications

Quantity 1 Ea.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
View More Specs

Products 3
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
19140980
View Documents
Brady™
127445
Polyester
Each for $35.04
Only null left
 
19140996
View Documents
Brady™
127443
Aluminum
Each for $35.04
Only null left
 
19140990
View Documents
Brady™
127444
Plastic
Each for $20.40
Only null left
 
Description

Description

  • Designed with pictograms, bold text and bright colors
  • Reinforce safe work practices
  • Made from aluminum, plastic or self-sticking polyester

Specifications

Specifications

1 Ea.
25.4 cm
35.5 cm
First Aid Sign
10 in.
14 in.
SHOWER STATION
Videos
SDS
Documents

Documents