missing translation for 'onlineSavingsMsg'
Learn More

Brady™ First Aid Sign: Shower Station

Catalog No. 19140980
Change view
Click to view available options
Material:
Aluminum
Plastic
Polyester
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19140980 Polyester
19140996 Aluminum
19140990 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19140980 Supplier Brady™ Supplier No. 127445

For identification of locations of first aid kits, safety showers, eyewash stations and other safety equipment

  • Designed with pictograms, bold text and bright colors
  • Reinforce safe work practices
  • Made from aluminum, plastic or self-sticking polyester

Specifications

Material Polyester
Quantity 1 Ea.
Description Self-sticking Polyester
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Displayed Text SHOWER STATION
Product Type First Aid Sign