missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ Rag Rug Absorbent Mats
Provides good footing, masks dirt and absorbs spills
$123.41 - $159.23
Specifications
| Color | Gray |
|---|---|
| Material | Cotton, Polyester |
| Type | Rag Rug Absorbent Mat |
| For Use With (Application) | Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds |
| Catalog Number | Mfr. No. | Capacity (English) | Dimensions (L x W) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Dimensions (L x W) | Price | Quantity | ||||
|
17-111-100
|
Brady™
RAG24150 |
37 gal. | 150 ft. x 24 in. |
Each for $159.23
|
|
||||
|
17-111-117
|
Brady™
RAG1818 |
38 gal. | 45.7 x 45.7 cm (18 x 18 in.) |
Case of 50 Each for $123.41
|
|
||||
Description
- Made of cotton and polyester fibers
- Soak up oil, water-based and solvent-based liquids
- For maintenance, repair and industrial environments
- Available in various sizes
Specifications
| Gray | |
| Cotton, Polyester | |
| Rag Rug Absorbent Mat | |
| Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds |