missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ Rag Rug Absorbent Mats
Description
- Made of cotton and polyester fibers
- Soak up oil, water-based and solvent-based liquids
- For maintenance, repair and industrial environments
- Available in various sizes
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 37 gal. |
| Material | Cotton, Polyester |
| Type | Rag Rug Absorbent Mat |
| For Use With (Application) | Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds |
| Dimensions (L x W) | 150 ft. x 24 in. |