missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Syringes
- Manual Gas Tight Syringes
- Hamilton™ Gastight Microliter™ Syringes: RN Termination, No Needle Included
Hamilton™ Gastight Microliter™ Syringes: RN Termination, No Needle Included
Catalog No. 14824714
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
Model:
1001
1002
1005
1010
1725
1750
1801 RN
1802
1805
1810 RN
1825
701
702
705
710
725
750
75RN
18 product options available for selection
| Catalog No. | Volume (Metric) | Model |
|---|---|---|
| 14824714 | 10 mL | 1010 |
| 14824680 | 500 μL | 1750 |
| 14824679 | 250 μL | 1725 |
| 14824665 | 100 μL | 710 |
| 14824666 | 250 μL | 725 |
| 14824667 | 500 μL | 750 |
| 14824662 | 10 μL | 701 |
| 14824663 | 25 μL | 702 |
| 14824664 | 50 μL | 705 |
| 14824688 | 5 mL | 1005 |
| 14824685 | 250 μL | 1825 |
| 14824686 | 1 mL | 1001 |
| 14824687 | 2.5 mL | 1002 |
| 14824683 | 50 μL | 1805 |
| 14824682 | 25 μL | 1802 |
| 14824684 | 100 μL | 1810 RN |
| 14824681 | 10 μL | 1801 RN |
| 14824651 | 5 μL | 75RN |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
Description
- PTFE coating from point for 0.75 in.
- For dispensing both liquids and gases
- Precision-machined polymer plunger tip that creates leak-free seal
Available as replacement needle for installing into standard removable needle (RN) syringe; Needles sold separately
Specifications
Specifications
| Needle Gauge | 22 G |
| Model | 1010 |
| Volume (Metric) | 10 mL |