missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ear Protection Signs: CAUTION - EAR PROTECTION MUST BE WORN IN THIS AREA

Provides strong and noticeable reminder for employees to protect themselves and maintain safe work atmosphere

$20.40 - $37.86

Specifications

Quantity 1 Ea.
Height (English) 14 in.
Height (Metric) 35.5 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
19-000-399
View Documents
Brady™
25457
Plastic
Each for $20.40
Only null left
 
19-000-416
View Documents
Brady™
43034
Aluminum
Each for $37.86
Only null left
 
Description

Description

  • Header: CAUTION
  • Legend: EAR PROTECTION MUST BE WORN IN THIS AREA
  • Color: Black on Yellow
  • Size: 35.5W x 25.4cm H (14 x 10 in.)
  • Available in range of materials suitable for many different facilities and environments

Specifications

Specifications

1 Ea.
35.5 cm
25.4 cm
Header/Legend: CAUTION/EAR PROTECTION MUST BE WORN IN THIS AREA
Black on Yellow
14 in.
10 in.
English
Hearing Protection Sign
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'