missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ear Protection Signs: CAUTION - EAR PROTECTION MUST BE WORN IN THIS AREA
Description
- Header: CAUTION
- Legend: EAR PROTECTION MUST BE WORN IN THIS AREA
- Color: Black on Yellow
- Size: 35.5W x 25.4cm H (14 x 10 in.)
- Available in range of materials suitable for many different facilities and environments
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Height (English) | 14 in. |
| Height (Metric) | 35.5 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25.4 cm |
| Languages | English |
| Displayed Text | Header/Legend: CAUTION/EAR PROTECTION MUST BE WORN IN THIS AREA |
| Product Type | Hearing Protection Sign |
| Color | Black on Yellow |