missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ear Protection Signs: CAUTION - EAR PROTECTION MUST BE WORN IN THIS AREA

Catalog No. 19000416
Change view
Click to view available options
Material:
Aluminum
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19000416 Aluminum
19000399 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19000416 Supplier Brady™ Supplier No. 43034

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides strong and noticeable reminder for employees to protect themselves and maintain safe work atmosphere

  • Header: CAUTION
  • Legend: EAR PROTECTION MUST BE WORN IN THIS AREA
  • Color: Black on Yellow
  • Size: 35.5W x 25.4cm H (14 x 10 in.)
  • Available in range of materials suitable for many different facilities and environments

Specifications

Material Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 14 in.
Height (Metric) 35.5 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Shape Rectangular
Languages English
Displayed Text Header/Legend: CAUTION/EAR PROTECTION MUST BE WORN IN THIS AREA
Product Type Hearing Protection Sign
Color Black on Yellow
Show More Show Less