missing translation for 'onlineSavingsMsg'
Learn More

Brady™ No Smoking Signs: NO - SMOKING

To indicate areas where smoking is prohibited

$20.40 - $35.04

Specifications

Quantity 1 Ea.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
19000394
View Documents Promotion Details
Brady™
25116
Plastic
Each for $20.40
Only null left
 
19000411
View Documents Promotion Details
Brady™
42693
Aluminum
Each for $35.04
Only null left
 
Description

Description

To indicate areas where smoking is prohibited

  • Legend: NO SMOKING
  • Color: Red on White
  • Size: 35.5W x 25.4cm H (14 x 10 in.)

Specifications

Specifications

1 Ea.
25.4 cm
35.5 cm
No Smoking Sign
10 in.
14 in.
Legend: NO SMOKING
Red on White
Videos
SDS
Documents

Documents