missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ No Smoking Signs: NO - SMOKING
Description
To indicate areas where smoking is prohibited
- Legend: NO SMOKING
- Color: Red on White
- Size: 35.5W x 25.4cm H (14 x 10 in.)
Specifications
Specifications
| Certifications/Compliance | ASTM, OSHA |
| Material | Plastic |
| Quantity | 1 Ea. |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
| Dimensions (L x W) | 14 x 10 in. |
| Displayed Text | Legend: NO SMOKING |
| Product Type | No Smoking Sign |
| Show More |