missing translation for 'onlineSavingsMsg'
Learn More

3M™ SecureFit™ 500 Series

Features a contemporary lens design coupled with adjustable ratchet temples and 3M™ Pressure Diffusion Temple (PDT) technology to help provide a more personalized fit. This sporty eyewear also offers self-adjusting colored temples, a variety of lens tints and models with Scotchgard™ Protector Anti-Fog Coating.

$255.68 - $362.49

Specifications

Height (English) 6 in.
Height (Metric) 15.2 cm
Shape Wraparound
Width (English) 2 in.
Width (Metric) 5.08 cm
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Application) Model Price Quantity  
Catalog Number Mfr. No. For Use With (Application) Model Price Quantity  
19-072-508
View Documents
3M™
7100238910
Construction, Oil and Gas, Masonary, Grinding, Power Fastening, Military, Aviation, Machining, Food and Beverage Manufacturing, Chemical Handling, Law Enforcement, Chemicals, General Manufacturing, Food & Beverage, Pharmaceuticals, Chiseling, Facility Maintenance, Military Maintenance, Military Maintenance, Repair and Operation (MRO), Mining, Military Tactical, Machine Operations, Pouring/Casting, Demolition, Repair and Operation (MRO), Metal Fabrication, Primary Metals, Automotive, Assembly, Drilling, Remediation, Painting SF501SGAF-BLK
Case of 20 Each for $255.68
Only null left
 
19-072-521
View Documents
3M™
7100239205
Demolition, Mining, Chiseling, Facility Maintenance, Aviation, Drilling, General Manufacturing, Grinding, Painting, Power Fastening, Military Tactical, Remediation, Oil and Gas, Chemical Handling, Assembly, Machine Operations, Construction, Military Maintenance, Repair and Operation (MRO), Food & Beverage, Law Enforcement, Metal Fabrication, Pouring/Casting, Masonary, Chemicals, Food and Beverage Manufacturing, Military, Pharmaceuticals, Machining, Military Maintenance, Primary Metals, Automotive, Repair and Operation (MRO) SF550AF-GRN
Case of 20 Each for $362.49
Only null left
 
Description

Description

  • 3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head.
  • Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement.
  • Sporty design with contemporary lens shape and a sleek profile
  • Adjustable ratchet temples allow user to adjust the lens for facial features and eyeglass position.
  • SecureFit's flat and flexible temple design combines well with 3M™ Protective Earmuffs
  • Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating.
  • U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
  • Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
Specifications

Specifications

6 in.
Wraparound
5.08 cm
20/Cs.
Reusable
15.2 cm
2 in.
Protective Eyewear
Polycarbonate
Frameless
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'