missing translation for 'onlineSavingsMsg'
Learn More

3M™ SecureFit™ 500 Series

Catalog No. 19072521
Change view
Click to view available options
For Use With (Application):
Construction, Oil and Gas, Masonary, Grinding, Power Fastening, Military, Aviation, Machining, Food and Beverage Manufacturing, Chemical Handling, Law Enforcement, Chemicals, General Manufacturing, Food & Beverage, Pharmaceuticals, Chiseling, Facility Maintenance, Military Maintenance, Military Maintenance, Repair and Operation (MRO), Mining, Military Tactical, Machine Operations, Pouring/Casting, Demolition, Repair and Operation (MRO), Metal Fabrication, Primary Metals, Automotive, Assembly, Drilling, Remediation, Painting
Demolition, Mining, Chiseling, Facility Maintenance, Aviation, Drilling, General Manufacturing, Grinding, Painting, Power Fastening, Military Tactical, Remediation, Oil and Gas, Chemical Handling, Assembly, Machine Operations, Construction, Military Maintenance, Repair and Operation (MRO), Food & Beverage, Law Enforcement, Metal Fabrication, Pouring/Casting, Masonary, Chemicals, Food and Beverage Manufacturing, Military, Pharmaceuticals, Machining, Military Maintenance, Primary Metals, Automotive, Repair and Operation (MRO)
Model:
SF501SGAF-BLK
SF550AF-GRN
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Model
19072521 Demolition, Mining, Chiseling, Facility Maintenance, Aviation, Drilling, General Manufacturing, Grinding, Painting, Power Fastening, Military Tactical, Remediation, Oil and Gas, Chemical Handling, Assembly, Machine Operations, Construction, Military Maintenance, Repair and Operation (MRO), Food & Beverage, Law Enforcement, Metal Fabrication, Pouring/Casting, Masonary, Chemicals, Food and Beverage Manufacturing, Military, Pharmaceuticals, Machining, Military Maintenance, Primary Metals, Automotive, Repair and Operation (MRO) SF550AF-GRN
19072508 Construction, Oil and Gas, Masonary, Grinding, Power Fastening, Military, Aviation, Machining, Food and Beverage Manufacturing, Chemical Handling, Law Enforcement, Chemicals, General Manufacturing, Food & Beverage, Pharmaceuticals, Chiseling, Facility Maintenance, Military Maintenance, Military Maintenance, Repair and Operation (MRO), Mining, Military Tactical, Machine Operations, Pouring/Casting, Demolition, Repair and Operation (MRO), Metal Fabrication, Primary Metals, Automotive, Assembly, Drilling, Remediation, Painting SF501SGAF-BLK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19072521 Supplier 3M™ Supplier No. 7100239205

Features a contemporary lens design coupled with adjustable ratchet temples and 3M™ Pressure Diffusion Temple (PDT) technology to help provide a more personalized fit. This sporty eyewear also offers self-adjusting colored temples, a variety of lens tints and models with Scotchgard™ Protector Anti-Fog Coating.

  • 3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head.
  • Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement.
  • Sporty design with contemporary lens shape and a sleek profile
  • Adjustable ratchet temples allow user to adjust the lens for facial features and eyeglass position.
  • SecureFit's flat and flexible temple design combines well with 3M™ Protective Earmuffs
  • Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating.
  • U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
  • Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (English) 6 in.
Shape Wraparound
Width (Metric) 5.08 cm
Height (Metric) 15.2 cm
Width (English) 2 in.
Lens Tint Shade 5 IR
Product Type Protective Eyewear
For Use With (Application) Demolition, Mining, Chiseling, Facility Maintenance, Aviation, Drilling, General Manufacturing, Grinding, Painting, Power Fastening, Military Tactical, Remediation, Oil and Gas, Chemical Handling, Assembly, Machine Operations, Construction, Military Maintenance, Repair and Operation (MRO), Food & Beverage, Law Enforcement, Metal Fabrication, Pouring/Casting, Masonary, Chemicals, Food and Beverage Manufacturing, Military, Pharmaceuticals, Machining, Military Maintenance, Primary Metals, Automotive, Repair and Operation (MRO)
Frame Color Green/Black
No. per Case 20/Cs.
Model SF550AF-GRN
Material Polycarbonate
Disposable Reusable
UV Protection UV400
Frame Type Frameless
Show More Show Less