missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Express™ Pod Plugs™ Ear Plugs
Express™ Pod Plugs™ ear plugs allows the foam to compress so the ear plug slides gently into the ear and expands slowly. Flexible stem makes inserting easy.
$120.10 - $208.07
Specifications
| ANSI S3.1974 | Yes |
|---|---|
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
| High Visibility | Yes |
| Catalog Number | Mfr. No. | Model | Corded | Product Type | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Corded | Product Type | Price | Quantity | |||
|
18-763
|
3M™
7000127179 |
311-1115 | Corded | Assorted color grip ear plug |
Pack of 100 Pair for $208.07
Case of 4 Pack for $785.40
|
|
|||
|
18-999-600
|
3M™
7000002309 |
311-1114 | Corded | Blue grip ear plug |
Pack of 100 Pair for $187.28
Case of 4 Pack for $243.68
|
|
|||
|
18-586
|
3M™
7000002308 |
321-2200 | Uncorded | Assorted color grip ear plug |
Pack of 100 Pair for $124.33
Case of 4 Pack for $469.32
|
|
|||
|
18-587
|
3M™
7000127178 |
321-2100 | Uncorded | Blue grip ear plug |
Pack of 100 Pair for $120.10
Case of 4 Pack for $453.32
|
|
|||
Description
- Paddle-style grips provide quick, clean, and consistent placement of ear plugs
- No-roll design keeps ear plugs and ears clean, even when fingers or gloves are dirty
- Slow recovery foam easily goes into ear canal and then seats and stays in place
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
| Yes | |
| Universal | |
| Yes | |
| 400 Pairs/Pk. | |
| Yellow | |
| Pod | |
| No |
| Class AL | |
| Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
| Pillow Pk. | |
| Foam, thermoplastic | |
| 25 dB | |
| Reusable |