missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Express™ Pod Plugs™ Ear Plugs
Express™ Pod Plugs™ ear plugs allows the foam to compress so the ear plug slides gently into the ear and expands slowly. Flexible stem makes inserting easy.
Supplier: 3M™ 7000002308
Description
- Paddle-style grips provide quick, clean, and consistent placement of ear plugs
- No-roll design keeps ear plugs and ears clean, even when fingers or gloves are dirty
- Slow recovery foam easily goes into ear canal and then seats and stays in place
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
| Yes | |
| Universal | |
| Yes | |
| Pillow Pk. | |
| Foam, thermoplastic | |
| 25 dB | |
| Pod | |
| Reusable |
| Class AL | |
| Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
| 321-2200 | |
| 400 Pairs/Pk. | |
| Yellow | |
| Uncorded | |
| Assorted color grip ear plug | |
| No |