missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 381 Ultra-Lightweight Microfiber Gloves with Microporous Nitrile Coating

Gloves are designed with flexibility and comfort in mind, weighing only 19 grams with a finger thickness of 0.84 mm to ensure optimal dexterity when working on delicate projects.

$763.60 - $812.07

Specifications

Construction Seamless Knit
Coating Material Microporous Nitrile
Color Gray, Black
Disposable Reusable
Finger Thickness (Metric) 0.84 mm
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
296367692
View Documents
SHOWA™
381S06
Small
Case of 12 Pair for $812.07
Only null left
 
296367693
View Documents
SHOWA™
381M07
Medium
Case of 12 Pair for $763.60
Only null left
 
296367694
View Documents
SHOWA™
381L08
Large
Dozen of 12 Pair for $812.07
Only null left
 
296367695
View Documents
SHOWA™
381XL09
X-Large
Case of 12 Pair for $812.07
Only null left
 
296367696
View Documents
SHOWA™
381XXL10
2X-Large
Case of 12 Pair for $812.07
Only null left
 
Description

Description

  • Ultra-lightweight gloves designed with flexibility and comfort in mind
  • Microfiber construction with embossed microporous nitrile coating
  • Thin material ensures optimum tactility when working on delicate tasks
  • Breathable microfiber helps reduce palm sweat in warm environments
  • Nitrile coating enhances grip capabilities
Specifications

Specifications

Seamless Knit
Gray, Black
0.84 mm
Yes
Seamless Knit Gloves
Knit
19 g
Microporous Nitrile
Reusable
Specific
Microfiber
Automotive Repairs, Component Assembly, Heavy Equipment Operation, Intricate Parts Handling, and Tool Operation
381
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'