missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 381 Ultra-Lightweight Microfiber Gloves with Microporous Nitrile Coating
Gloves are designed with flexibility and comfort in mind, weighing only 19 grams with a finger thickness of 0.84 mm to ensure optimal dexterity when working on delicate projects.
Supplier: SHOWA™ 381L08
Description
- Ultra-lightweight gloves designed with flexibility and comfort in mind
- Microfiber construction with embossed microporous nitrile coating
- Thin material ensures optimum tactility when working on delicate tasks
- Breathable microfiber helps reduce palm sweat in warm environments
- Nitrile coating enhances grip capabilities
Specifications
| Seamless Knit | |
| Gray, Black | |
| 0.84 mm | |
| Yes | |
| Seamless Knit Gloves | |
| Automotive Repairs, Component Assembly, Heavy Equipment Operation, Intricate Parts Handling, and Tool Operation | |
| 381 |
| Microporous Nitrile | |
| Reusable | |
| Specific | |
| Microfiber | |
| Large | |
| Knit | |
| 19 g |