missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 381 Ultra-Lightweight Microfiber Gloves with Microporous Nitrile Coating
Gloves are designed with flexibility and comfort in mind, weighing only 19 grams with a finger thickness of 0.84 mm to ensure optimal dexterity when working on delicate projects.
Supplier: SHOWA™ 381M07
Description
- Ultra-lightweight gloves designed with flexibility and comfort in mind
- Microfiber construction with embossed microporous nitrile coating
- Thin material ensures optimum tactility when working on delicate tasks
- Breathable microfiber helps reduce palm sweat in warm environments
- Nitrile coating enhances grip capabilities
Specifications
Seamless Knit | |
Gray, Black | |
0.84 mm | |
Yes | |
Seamless Knit Gloves | |
Automotive Repairs, Component Assembly, Heavy Equipment Operation, Intricate Parts Handling, and Tool Operation | |
381 |
Microporous Nitrile | |
Reusable | |
Specific | |
Microfiber | |
Medium | |
Knit | |
19 g |