missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rotano 3-Pocket Heavy Duty Large Primate Catch Glove
Designed for safe handling of large nonhuman primates, this 3-Pocket Heavy Duty Catch Glove combines seam-to-seam construction with strategically placed Premium Grade leather reinforcements and an impact resistant insert, providing quality protection during capture and restraint.
Specifications
| Certifications/Compliance (Europe) | EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 4 |
|---|---|
| Color | Black, Gray |
| Grade | Premium |
| Material | Premium Grade Full Grain Leather, Split Leather |
| Product Type | Animal Handling Gloves |
| Catalog Number | Mfr. No. | Hand | Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Hand | Quantity | Price | Quantity | ||||
|
17000363
|
Rotano
NB3PHDOFALH20 |
Left | 20 Gloves/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000362
|
Rotano
NB3PHDOFARH20 |
Right | 20 Gloves/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000364
|
Rotano
NB3PHDOFAPR10 |
Specific | 10 Pairs/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000360
|
Rotano
NB3PHDOFALH30 |
Left | 30 Gloves/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000359
|
Rotano
NB3PHDOFARH30 |
Right | 30 Gloves/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000361
|
Rotano
NB3PHDOFAPR15 |
Specific | 15 Pairs/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000357
|
Rotano
NB3PHDOFALH50 |
Left | 50 Gloves/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000356
|
Rotano
NB3PHDOFARH50 |
Right | 50 Gloves/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000358
|
Rotano
NB3PHDOFAPR25 |
Specific | 25 Pairs/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Designed for safe handling and restraint of large nonhuman primates by trained professionals such as research lab technicians, veterinarians, and animal handlers
- 3 Pocket style isolates and protects your fingers while individual thumb and forefinger give you superior dexterity
- Impact resistant insert above the wrist and forearm
- Reinforced double layer Premium grade leather on thumb and palm for added protection
- Built-in snaps to secure to 3-Pocket Overmitt (sold separately)
- Upper arm/sleeve: Unique split seam shoulder length design prevents any roll down, providing full arm protection and allowing for greater movement when bending your arm
- Stitching: Non-exposed stitching provides protection against snagging, high strength seam construction allows for added durability and strength
- Inner Liner: Fleeced poly cotton liner for added insulation, sweat absorption, and comfort
- Tested to EN388: 2016 + A1:2018 6.5 Puncture Resistance. Specification Force (N): Performance Level 4
- Made in the USA
Specifications
| EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 4 | |
| Premium | |
| Animal Handling Gloves | |
| Animal Handling | |
| Keystone | |
| 64.7 cm |
| Black, Gray | |
| Premium Grade Full Grain Leather, Split Leather | |
| Universal | |
| Gauntlet | |
| 25.5 in. |