missing translation for 'onlineSavingsMsg'
Learn More

Rotano 3-Pocket Heavy Duty Large Primate Catch Glove

Designed for safe handling of large nonhuman primates, this 3-Pocket Heavy Duty Catch Glove combines seam-to-seam construction with strategically placed Premium Grade leather reinforcements and an impact resistant insert, providing quality protection during capture and restraint.

Supplier:  Rotano NB3PHDOFARH20

 View more versions of this product

Catalog No. 17000362

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Designed for safe handling and restraint of large nonhuman primates by trained professionals such as research lab technicians, veterinarians, and animal handlers

  • 3 Pocket style isolates and protects your fingers while individual thumb and forefinger give you superior dexterity
  • Impact resistant insert above the wrist and forearm
  • Reinforced double layer Premium grade leather on thumb and palm for added protection
  • Built-in snaps to secure to 3-Pocket Overmitt (sold separately)
  • Upper arm/sleeve: Unique split seam shoulder length design prevents any roll down, providing full arm protection and allowing for greater movement when bending your arm
  • Stitching: Non-exposed stitching provides protection against snagging, high strength seam construction allows for added durability and strength
  • Inner Liner: Fleeced poly cotton liner for added insulation, sweat absorption, and comfort
  • Tested to EN388: 2016 + A1:2018 6.5 Puncture Resistance. Specification Force (N): Performance Level 4
  • Made in the USA
Specifications

Specifications

EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 4
Premium
Premium Grade Full Grain Leather, Split Leather
Universal
Gauntlet
Keystone
64.7 cm
Black, Gray
Right
Animal Handling Gloves
Animal Handling
20 Gloves/Cs.
25.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions