missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rotano 3-Pocket Heavy Duty Large Primate Catch Glove
Designed for safe handling of large nonhuman primates, this 3-Pocket Heavy Duty Catch Glove combines seam-to-seam construction with strategically placed Premium Grade leather reinforcements and an impact resistant insert, providing quality protection during capture and restraint.
Supplier: Rotano NB3PHDOFARH50
Description
Designed for safe handling and restraint of large nonhuman primates by trained professionals such as research lab technicians, veterinarians, and animal handlers
- 3 Pocket style isolates and protects your fingers while individual thumb and forefinger give you superior dexterity
- Impact resistant insert above the wrist and forearm
- Reinforced double layer Premium grade leather on thumb and palm for added protection
- Built-in snaps to secure to 3-Pocket Overmitt (sold separately)
- Upper arm/sleeve: Unique split seam shoulder length design prevents any roll down, providing full arm protection and allowing for greater movement when bending your arm
- Stitching: Non-exposed stitching provides protection against snagging, high strength seam construction allows for added durability and strength
- Inner Liner: Fleeced poly cotton liner for added insulation, sweat absorption, and comfort
- Tested to EN388: 2016 + A1:2018 6.5 Puncture Resistance. Specification Force (N): Performance Level 4
- Made in the USA
Specifications
| EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 4 | |
| Premium | |
| Premium Grade Full Grain Leather, Split Leather | |
| Universal | |
| Gauntlet | |
| Keystone | |
| 64.7 cm |
| Black, Gray | |
| Right | |
| Animal Handling Gloves | |
| Animal Handling | |
| 50 Gloves/Cs. | |
| 25.5 in. |