missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Slimline Flammable Safety Cabinet, 22 gal, Manual-Close Door
GREENER_CHOICE

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 22 Gallon Sure-Grip™ EX Slimline Flammable Safety Cabinet is a useful tool to help follow company-established color coding practices for flammable storage.

$2,822.16 - $2,950.84

Specifications

Description Cold-rolled Steel (18 ga)
Depth (English) Exterior 18 in.
Dimensions (D x W x H) 18 x 23.25 x 65 in.
Height (English) Exterior 65 in.
Material Steel (CR)
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19822405
GREENER_CHOICE
View Documents Promotion Details
Justrite™
892203
Gray
Each for $2,822.16
Only null left
 
19822407
GREENER_CHOICE
View Documents Promotion Details
Justrite™
892205
White
Each for $2,950.84
Only null left
 
19822409
GREENER_CHOICE
View Documents Promotion Details
Justrite™
892221
Red
Each for $2,950.84
Only null left
 
Description

Description

  • Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
  • Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
  • Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
  • For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
  • Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
  • They adjust on 3 in. centers for versatile storage
  • Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
  • Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
  • Under Fume Hood Cabinets are fully compliant and designed for the safe storage and venting of solvents and flammable liquids
  • Ideal in laboratories under fume hoods, benches, or counters, these cabinets are available in four widths ranging from 24 in (610mm) to 48 in (1219mm)
  • Single-door cabinets are offeRed in either left or right-hinge door closures for easy operation where space is at a premium
  • Back wall vents with built-in flame arresters are positioned at lower left and top right for jurisdictions that mandate venting of vapors
  • Door: Manual close
Specifications

Specifications

Cold-rolled Steel (18 ga)
18 x 23.25 x 65 in.
Steel (CR)
Manual-close
18 in.
65 in.
23.25 in.
22 gal.
Videos
SDS
Documents

Documents