missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Slimline Flammable Safety Cabinet, 22 gal, Manual-Close Door
GREENER_CHOICE

Catalog No. 19822405
Change view
Click to view available options
Color:
Gray
Red
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19822405 Gray
19822407 White
19822409 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19822405 Supplier Justrite™ Supplier No. 892203

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 22 Gallon Sure-Grip™ EX Slimline Flammable Safety Cabinet is a useful tool to help follow company-established color coding practices for flammable storage.

  • Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
  • Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
  • Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
  • For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
  • Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
  • They adjust on 3 in. centers for versatile storage
  • Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
  • Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
  • Under Fume Hood Cabinets are fully compliant and designed for the safe storage and venting of solvents and flammable liquids
  • Ideal in laboratories under fume hoods, benches, or counters, these cabinets are available in four widths ranging from 24 in (610mm) to 48 in (1219mm)
  • Single-door cabinets are offeRed in either left or right-hinge door closures for easy operation where space is at a premium
  • Back wall vents with built-in flame arresters are positioned at lower left and top right for jurisdictions that mandate venting of vapors
  • Door: Manual close

Specifications

Door Style Manual-close
Height (English) Exterior 65 in.
Dimensions (D x W x H) 18 x 23.25 x 65 in.
Load Bearing Capacity 22 gal.
Color Gray
Width (English) Exterior 23.25 in.
Depth (English) Exterior 18 in.
Description Cold-rolled Steel (18 ga)
Material Steel (CR)