missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 20 mm Pressure Release Aluminum Seals with Septa, Assembled
Preassembled seals save time and increase productivity
$453.06 - $4064.77
| Catalog Number | Mfr. No. | Septum | No. per Pack | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Septum | No. per Pack | Price | Quantity | ||||
06718654
|
Restek™
RK21765 |
PTFE, Butyl Rubber | 100 |
Pack of 100 Each for $453.06
|
|
||||
06718655
|
Restek™
RK21766 |
PTFE, Butyl Rubber | 1000 |
Pack of 1000 Each for $4,064.77
|
|
||||
06718656
|
Restek™
RK21767 |
PTFE, Silicone | 100 |
Pack of 100 Each for $453.06
|
|
||||
06718657
|
Restek™
RK21768 |
PTFE, Silicone | 1000 |
Pack of 1000 Each for $2,868.40
|
|
||||
Description
- Color: Silver
- Material: PTFE/Gray Butyl Rubber Septa
Specifications
| Silver | |
| Aluminum | |
| Crimp Cap | |
| 20 mm |