missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ BIO-CERT™ CELL CULTURE QUALITY 2-in-1 Culture Inserts for Multi-well Plates, 1 μm and 3 μm Pore Size
Sterile inserts for 6-, 12-, or 24-well plates, featuring cellGrade™ plus surface treatment for uniform cell growth. Designed with feet for standing or a removable hook for hanging, offering versatile use in cell culture applications.
Supplier: BRANDTECH™ BRAND™ 782733
Description
- Suitable for 2D and 3D cell cultures
- TC treated with cellGrade™ plus surface treatment for enhanced cell growth
- Highly transparent PET membrane ideal for imaging
- Sterile according to ISO 11137, SAL 10-6
- Produced in a Class 8 cleanroom per ISO 14644-1
- Non-cytotoxic, meeting ISO 10993-5 standards
- BIO-CERT™ CELL CULTURE QUALITY means inserts are free of pyrogens, endotoxins, human DNA, RNase, and DNase
- Available in diameters of 8.8 mm, 13.3 mm, and 24.8 mm to fit 24-, 12-, and 6-well plates, respectively
Chemical Identifiers
| PET | |
| Standing/Hanging Insert | |
| 1 | |
| cellGrade plus | |
| ISO 11137, ISO 10993-5 | |
| Round | |
| Single-use | |
| Yes |
| 2 x 106 pores/cm2 | |
| Insert | |
| Clear | |
| Sterile | |
| Not Gridded | |
| Flat | |
| Not Autoclavable | |
| Yes |
Specifications
| 1.38 cm2 | |
| 1000 μL | |
| 2 x 106 pores/cm2 | |
| Standing/Hanging Insert | |
| 13.3 mm | |
| 36 | |
| 1 | |
| cellGrade plus | |
| 12 | |
| Multipack Blister | |
| Round | |
| Single-use | |
| Yes |
| PET | |
| 300 to 1000 μL | |
| 1 μm | |
| 12-well Plates | |
| 11 mm | |
| Insert | |
| Clear | |
| Sterile | |
| ISO 11137, ISO 10993-5 | |
| Not Gridded | |
| Flat | |
| Not Autoclavable | |
| Yes |