missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ BIO-CERT™ CELL CULTURE QUALITY 2-in-1 Culture Inserts for Multi-well Plates, 1 μm and 3 μm Pore Size

Sterile inserts for 6-, 12-, or 24-well plates, featuring cellGrade™ plus surface treatment for uniform cell growth. Designed with feet for standing or a removable hook for hanging, offering versatile use in cell culture applications.

Supplier:  BRANDTECH™ BRAND™ 782735

 View more versions of this product

Catalog No. 01670240


Only null left

Description

Description

  • Suitable for 2D and 3D cell cultures
  • TC treated with cellGrade™ plus surface treatment for enhanced cell growth
  • Highly transparent PET membrane ideal for imaging
  • Sterile according to ISO 11137, SAL 10-6
  • Produced in a Class 8 cleanroom per ISO 14644-1
  • Non-cytotoxic, meeting ISO 10993-5 standards
  • BIO-CERT™ CELL CULTURE QUALITY means inserts are free of pyrogens, endotoxins, human DNA, RNase, and DNase
  • Available in diameters of 8.8 mm, 13.3 mm, and 24.8 mm to fit 24-, 12-, and 6-well plates, respectively
Specifications

Chemical Identifiers

PET
Standing/Hanging Insert
1
cellGrade plus
ISO 11137, ISO 10993-5
Round
Single-use
Yes
2 x 106 pores/cm2
Insert
Clear
Sterile
Not Gridded
Flat
Not Autoclavable
Yes

Specifications

1.38 cm2
1000 μL
2 x 106 pores/cm2
Standing/Hanging Insert
13.3 mm
36
1
cellGrade plus
12
Multipack Blister
Round
Single-use
Yes
PET
300 to 1000 μL
3 μm
12-well Plates
11 mm
Insert
Clear
Sterile
ISO 11137, ISO 10993-5
Not Gridded
Flat
Not Autoclavable
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions