missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Ethylphenylhydrazine Hydrochloride 98.0+%, TCI America™
Specifications
Specifications
| Melting Point | 181°C |
| Color | White-Yellow |
| Quantity | 1 g |
| Percent Purity | ≥98.0% (HPLC) |
| Physical Form | Crystalline Powder |
| Chemical Name or Material | 2-Ethylphenylhydrazine Hydrochloride |
Safety and Handling
| TSCA | No |