missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Ethylhexyl salicylate, Thermo Scientific™
Specifications
Specifications
| Packaging | Glass Bottle |
| Certificate of Analysis | Available |
| Density | 1.02 |
| Flash Point | 162°C |
| Physical Form | Liquid |
| Color | Colorless to Light Yellow |
| Melting Point | -20°C |
| Boiling Point | 190°C (21 mmHG) |
| Solubility | Insoluble in water |
| Quantity | 25 mL |
| Show More |
Safety and Handling
| ShelfLife | 5 years |
| EINECSNumber | 204-263-4 |
| RTECSNumber | VO3150000 |
| Recommended Storage | Normal conditions |