missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 Series Gastight™ Gel Loading Syringes, 10uL

Catalog No. 14815428E
Change view
Click to view available options
Diameter (Metric) Outer Needle:
0.2 mm
Product Type:
8-Channel Gel Loading Syringe
Single-Channel Gel Loading Syringe
Length (Metric):
2.54 cm
5.08 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Needle Product Type Length (Metric)
14815428E 0.2 mm 8-Channel Gel Loading Syringe 2.54 cm
14815365 0.2 mm Single-Channel Gel Loading Syringe 5.08 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14815428E Supplier Hamilton™ Supplier No. HAM84511

Syringes are designed to work for multiplex DNA sequencing applications

GASTIGHT syringes with a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling

  • Cemented Needle (N) Termination: For low volume syringes, the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable
  • Syringe accurately dispenses from 0.2 to 10μL of sample per syringe simultaneously
  • Point style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting
  • Available gauges: 0.2, 0.3, 0.4 mm
  • 10μL volume

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Outer Needle 0.2 mm
For Use With (Application) Designed to work for multiplex DNA sequencing applications
Length (English) 1 in.
Length (Metric) 2.54 cm
Product Type 8-Channel Gel Loading Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Needle Point Number 3
Volume (Metric) 10 μL
Sterility Sterile
Show More Show Less