missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DAD Termination

Catalog No. 1368479JJ
Change view
Click to view available options
Volume (Metric):
250 μL
1 mL
Autoclavable:
Autoclavable
Not Autoclavable
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Autoclavable
1368479JJ 1 mL Not Autoclavable
1368479EE 250 μL Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1368479JJ Supplier Hamilton™ Supplier No. HAM201700

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Diluter AccuDil (DAD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers and features a side port connector.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 1001
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 1 mL
For Use With (Equipment) Microlab 1000 Diluters/Dispensers
Show More Show Less