missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ 15 kg Autopsy Scale and Accessories

Catalog No. 22445285
Change view
Click to view available options
Capacity:
15 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22445285 15 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445285 Supplier Mopec™ Supplier No. BB003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This scale is ideal for autopsy use and specimen weighing, with two dials to provide bidirectional readings.

  • Heavy, chrome scale body and pan suspension
  • Scale capacity is reached in three indexed pointer revolutions
  • Accurate to 0.1% of full scale
  • Double 13 in. dial (read from either side)
  • Oversized air dashpots to absorb shock and bring to a quick stop
  • Bow, ring and pan provided
  • Stand not included

Specifications

Capacity 15 kg
Display Type Analog