Learn More
Thermo Scientific™ 13 mm HPLC and GC Vial Septa
Use Septa for 13-425 Screw Thread Caps to suit a variety of HPLC and GC applications
$90.45 - $680.02
| Catalog Number | Mfr. No. | Color | Material | Closure Size | Hardness | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Closure Size | Hardness | Price | Quantity & Availability | ||
|
03377107
|
Thermo Scientific™
C401540 |
Red, White | PTFE, Silicone | 13-425 Screw Cap | 55 Shore |
Pack of 100 Each for $134.85
|
|
||
|
03377109
|
Thermo Scientific™
C401545 |
Red, White | PTFE, Silicone | 13-425 Screw Cap | 45 Shore |
Pack of 100 Each for $90.45
Case of 10 Pack for $904.50
|
|
||
|
0334010G
|
Thermo Scientific™
C401560 |
Red, White | PTFE, Silicone | 13-425 Screw Cap | 50 Shore |
Pack of 100 Each for $91.79
Case of 10 Pack for $917.90
|
|
||
|
03341947
|
Thermo Scientific™
12ST101 |
Blue, Transparent | PTFE, Silicone | 13-425 Screw Cap | 30 Shore |
Pack of 500 Each for $680.02
|
|
||
Description
Choose Thermo Scientific 13 mm Septa for 13-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.
- Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
- PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability
Specifications
| Septum for 13-425 Screw Caps | |
| Septa |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.