missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Autosampler Vial Septa

13mm Septa for use with threaded caps Snap/Crimp Caps are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE.

Supplier:  Thermo Scientific™ C401510

 View more versions of this product

Catalog No. 03-340-10D


Only null left
Explore available promotions

Description

Description

For use with 13-425 threaded caps or 13mm Snap/Crimp Caps, Thermo Scientific™ 13mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications.

  • PTFE disk septa are chemically inert
  • PFTE/red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin gauge needles
Greener Choice Claims
  • Environmental benefits include:
    • Recycled Content
    • Free-of a substance that causes environmental harm
Specifications

Specifications

Septum for 13-425 Screw Caps
PTFE
White Virgin PTFE, 0.01 in.
1000
Certificate of Analysis (COA), Certificate of Conformance (COC)
13-425
White
Yes
53 °shore
0.25 mm
Septa
13-425 Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.